Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls 6 in. Circular Charts for Dickson Recorders

Catalog No. 10156145
Encompass
Encompass_Preferred
Change view
Click to view available options
Description:
-50 to +50, uniform along arc 40 to 0 to 40 by 10
0 to 100, uniform along arc 10 to 90 by 10
0 to 50, 5 to 45 by 5 and 0 to 100, 10% to 90% by 10%
0 to 50, uniform along arc 5 to 45 by 5
Time Range:
7 Days
No. of Ranges:
1
2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Time Range No. of Ranges
10-156-145 0 to 50, 5 to 45 by 5 and 0 to 100, 10% to 90% by 10% 7 Days 2
10-156-138 -50 to +50, uniform along arc 40 to 0 to 40 by 10 7 Days 1
10-156-141 0 to 100, uniform along arc 10 to 90 by 10 7 Days 1
10-156-139 0 to 50, uniform along arc 5 to 45 by 5 7 Days 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-156-145 Supplier Graphic Controls Supplier No. 32001223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Ink Writing Recorder Chart
Description 0 to 50, 5 to 45 by 5 and 0 to 100, 10% to 90% by 10%
Diameter (Metric) 152 mm
Diameter (English) 6 in.
For Use With (Equipment) For Dickson recorder model: KT6, TH6
No. of Ranges 2
Shape Circular
Time Range 7 Days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.