Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls Recording Charts, Circular

Catalog No. 13939230
Encompass
Encompass_Preferred
Change view
Click to view available options
Temperature Range (Metric):
25°C to -40°C
43°C to -12°C
Diameter (English):
7.43 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Diameter (English)
13-939-230 43°C to -12°C 7.43 in.
13-939-231 25°C to -40°C 7.43 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-939-230 Supplier Graphic Controls Supplier No. RDR019
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Product Type Ink Writing Recorder Chart
Diameter (Metric) 188.72 mm
Diameter (English) 7.43 in.
For Use With (Equipment) For chart recorder
Shape Circular
Temperature Range (Metric) 43°C to -12°C
Time Range 7 Days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.