Learn More
Trajan Scientific and Medical™ Graphite Sealing Ring for PerkinElmer Liner
Shop All SGE Inc. Products

Description
- Suitable for PerkinElmer GC
- Temperature stable up to 450°C
Specifications
Specifications
| For Use With (Equipment) | For use with 4 mm OD liners |
| Material | Graphite |
| Quantity | 10/Pk. |
| Product Type | Graphite Sealing Ring for PerkinElmer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.