Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Gravex™ Safety Eyewear
Built-in nose piece secures the glass and prevents slipping
$4.97 - $43.25
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Frame Color | Black |
Weight (Metric) | 25 g |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
19-155-868
|
Pyramex™
SB8920S |
Gray |
Case of 12 for $43.25
|
|
|||||
19-155-869
|
Pyramex™
SB8980S |
Indoor/Outdoor, Mirror |
Each for $4.97
Case of 12 EA for $56.50
|
|
|||||
19-155-866
|
Pyramex™
SB8910S |
Clear | N/A | N/A | N/A | ||||
19-155-867
|
Pyramex™
SB8910ST |
Anti-fog | Clear | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
25 g | |
Nylon |
Black | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title