Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Gravity IV Administration Sets: Without Needle

Catalog No. 22010101
Change view
Click to view available options
Includes:
Add-on 0.22 micron filter set
Needleless access connector
Length (English) Tube:
21.5 in.
84 in.
Length (Metric) Tube:
54.61 cm
213 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English) Tube Length (Metric) Tube
22-010-101 Add-on 0.22 micron filter set 21.5 in. 54.61 cm
22-010-103 Needleless access connector 84 in. 213 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-010-101 Supplier Kawasumi™ Supplier No. IVF02Y
Add to Cart
Add to Cart

A wide selection of sets and components meet a variety of solution administration requirements

  • Low cost gravity IV administration set
  • Sets feature Non-DEHP fluid paths, including tubing and drip chamber
  • Needle-less design
  • Latex-free

Specifications

Material Non-DEHP Fluid Path
For Use With (Application) Gravity IV Administration
Includes Add-on 0.22 micron filter set
Latex Free Yes
Length (English) Tube 21.5 in.
Length (Metric) Tube 54.61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.