Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Gray Ham-O™ Absorbent Mat Pad
SDP

Catalog No. 18366577 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
26.1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-577 26.1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-577 Supplier PIG™ Supplier No. MAT117
Add to Cart
Add to Cart

Heavyweight universal absrobent mat pad with gray camouflage to hide absorbed liquids and grime.

  • Heavyweight mat pads for big spills and heavy leaks
  • Absorbed leaks and drips blend right in to camouflage top layer
  • Scuff-resistant camouflage layer resists rips, tears and abrasions from tools when used as a liner
  • Use spill pads anywhere to catch drips, clean up oil and grease, etc.
  • Absorbs most common industrial liquids, including oils, coolants, solvents, water etc.
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • 16 x 20 in.
  • 100 pads per bag

Specifications

Color Gray
Capacity (English) 26.1 gal.
Capacity (Metric) 98.8 L
Material Polypropylene
Type Absorbent Mat
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 20 in.
Length (Metric) 51 cm
Width (English) 16 in.
Width (Metric) 41 cm
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.