Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Great White™ ECO Series™ Dyneema™ Cut-Resistant Gloves, Polyurethane Coated

Catalog No. 19152933 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Length (English):
8.5 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
10.4 in.
Length (Metric):
21.4 cm
22.5 cm
23.5 cm
24.5 cm
25.5 cm
26.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-152-933 Large Brown 9.6 in. 24.5 cm
19-152-930 X-Small Purple 8.5 in. 21.4 cm
19-152-931 Small Red 8.9 in. 22.5 cm
19-152-932 Medium Yellow 9.3 in. 23.5 cm
19-152-934 X-Large Black 10 in. 25.5 cm
19-152-935 2X-Large Blue 10.4 in. 26.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-152-933 Supplier PIP™ Supplier No. 19D322/L
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Polyurethane coated gloves provide puncture and abrasion resistance, plus a secure grip in dry or wet conditions without being sticky.

  • Seamless construction offers increased comfort and breathability
  • Dyneema™ diamond blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips for abrasion and puncture resistance
  • Secure wet/dry grip
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Cotton color cuff binding denotes sizing
  • Washable, resistant to chemicals, water and ultraviolet light

Specifications

ANSI Abrasion Rating ANSI 4
Construction Seamless Knit
Cuff Material Cotton Binding
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material Dyneema
Product Type Cut-resistant Gloves
Size Large
EN388 Standard EN 388:4X42DX
For Use With (Application) Electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
Glove Cuff Color Brown
Glove Cuff Style Continuous Knit
Model 19-D322/L
Puncture Rating ANSI/ISEA 105-16 Level 2
Series G-Tek™ Great White™ ECO™
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.