Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Green Ham-O Absorbent Mat Roll
SDP

Catalog No. 18813355 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
47.4 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-355 47.4 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-355 Supplier New Pig Supplier No. MAT269
Add to Cart
Add to Cart

Heavy weight, 32 in. x 150 ft. (W x L), 1 roll per bag.

  • Absorbed leaks and drips blend right in to camouflage top layer so mat appears clean
  • Scuff-resistant camouflage layer stands up to foot traffic in aisles and walkways; resists rips, tears and abrasions from tools when used as a liner
  • Easy-tear perforations let you tear off small or large pieces for less waste
  • Absorbs most common industrial liquids - oils, coolants, solvents, water and more
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Mats take on the properties of absorbed liquids

Specifications

Capacity (English) 47.4 gal.
Capacity (Metric) 179.4 L
Material Polypropylene
Type Universal Absorbent Mat
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 17 in.
Length (Metric) 43 cm
Width (English) 17 in.
Width (Metric) 43 cm
Weight (English) 36 lb.
Weight (Metric) 16.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.