Learn More
Qorpak™ Green Thermoset F217 and PTFE Lined Caps
Description
- Resist attack from chemicals at room temperature
- Can be used when odor and impact resilient tight seal is required
- With low moisture transmission rate
- Available in ribbed and smooth styles
- Available in bagged or bulk packing
Specifications
Specifications
| Color | Green |
| Material | Thermoset |
| No. per Case | 340 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | F217, PTFE |
| Neck Finish | 83-400 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.