Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Polypropylene Non-Evacuated Tube

Catalog No. 22405151 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-405-151 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-405-151 Supplier Greiner Bio-One Supplier No. 459000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose secondary tube

  • Suitable for use as a secondary specimen, pour-off, storage or calibration tube
  • May also be used for aliquoting, freezing specimens to -70°C (-94°F), or specimen centrifugation up to 8000g
  • Threaded tube and white safety screw cap packaged unassembled
  • Designed without a vacuum and contains no additive
  • Ideal for sample transport in compliance with IATA regulations

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 5 mL
Material Polypropylene
For Use With (Application) Sample transport
Length (Metric) 75 mm
Capacity (English) 0.16 oz.
Closure Type Screw Cap
Diameter (Metric) 13 mm
Product Type Non-evacuated Aliquot Tube
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.