Learn More
Greiner Bio-One Winged Safety Blood Collection Set Plus Holder
Description
- Sets specially developed for blood collection from patients with difficult vein conditions
- Provides the necessary protection from the risk of needlestick injury
- No threading is necessary
- Sterile blister pack
- Needle length: 0.75 in.
Specifications
Specifications
| Product Type | Blood Collection Set with Holder |
| Needle Gauge | 23 G |
| Includes | Safety Needle, Tubing, Pre-Attached Tube Holder |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 7.5 in. |
| Length (Metric) Tube | 19 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.