Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One VACUETTE™ VISIO PLUS Multi-Sample Blood Collection Needles

Catalog No. p-4184754
Change view
Click to view available options
Gauge:
21 G
22 G
Length (English):
1 in.
1.5 in.
Length (Metric):
2.54 cm
3.81 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Length (Metric)
22-040-370 21 G 1.5 in. 3.81 cm
22-040-371 22 G 1.5 in. 3.81 cm
22-040-372 21 G 1 in. 2.54 cm
22-040-373 22 G 1 in. 2.54 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-040-370 Supplier Greiner Bio-One Supplier No. 450040
This item is not returnable. View return policy

Certifications

CE Marked.

Compliance

OSHA compliant.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-sample Blood Collection Needle
Material Stainless Steel
Sterility Sterile
Certifications/Compliance CE, OSHA
For Use With (Application) Routine Blood Collection for Phlebotomists
Gauge 21 G
Hub Material Polypropylene
Includes Green Cap, translucent Plastic view window or hub as a flashback chamber, optical venipuncture control
Length (English) 1.5 in.
Length (Metric) 3.81 cm
Sleeve Material Synthetic Rubber
Storage Requirements 4°C to 25°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.