Learn More
Description
- Material: High-grade polyethylene
- Non-sterile
- Color: Natural
- For use with round bottom polystyrene tubes
Specifications
Specifications
| Product Type | Threaded Closure |
| Diameter (Metric) Outer | Tube: 14 mm |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Natural |
| Height (Metric) | Tube: 100 mm |
| Quantity | 10,000/Cs. |
| Sterility | Non-sterile |
| For Use With (Equipment) | 10 mL Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
