Learn More
Description
- Patented design on the inside and outside of the glove provides extra traction with oily, greasy and wet parts
- 7 mil. proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves for prolonged use and reduced waste
- ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100 Volts
- Resistant to many commonly used chemicals, greases and residues found in Automotive and Mechanical applications
- Proprietary nitrile blend offers enhanced flexibility, comfort and mobility, reducing hand fatigue
- Orange color for enhanced eye-to-hand visual acuity
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
Specifications
| Certifications/Compliance | ASTM D257 |
| Certifications/Compliance (Europe) | EN 374- JKTP |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Orange |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7 mil. |
| Finger Thickness (Metric) | 0.1778 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.