Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Grippaz™ Food Plus Extended Use Glove

Catalog No. 19270027 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-270-027 Medium
19-270-028 Large
19-270-029 X-Large
19-270-030 2X-Large
19-270-031 3X-Large
19-270-032 4X-Large
19-270-033 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-270-027 Supplier PIP™ Supplier No. 67308/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Grippaz™ Food Plus Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip

  • Patented design on the inside and outside of glove provides excellent grip for handling wet, slippery food
  • 8 mil. proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture- resistant than conventional single- use disposable gloves for prolonged use and reduced waste
  • Specially formulated for excellent performance with fatty foods
  • ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100 Volts
  • Material complies with 21 CFR in repeated use and contact applications
  • Proprietary nitrile blend offers enhanced flexibility, comfort and mobility, reducing hand fatigue
  • Food grade blue gloves and packaging for alignment with food safety protocols
  • Ambidextrous glove design reduces waste by eliminating the need to split pairs
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves

Specifications

Certifications/Compliance ASTM D257
Certifications/Compliance (Europe) EN 374- JKTP
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.2032 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.2032 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 8 mil
Thickness (Metric) 0.2032 mm
Length (English) 12 in.
Length (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.