Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Grippaz™ Skins Extended Use Glove

Catalog No. 19270004 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-270-004 2X-Large
19-270-000 Small
19-270-001 Medium
19-270-002 Large
19-270-003 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-270-004 Supplier PIP™ Supplier No. 67246/XXL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Grippaz™ Skins Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip

  • Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
  • 6 mil. proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves for prolonged use and reduced waste
  • ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 108 ohms, 12% RH, 48 hr. at 100 V
  • Resistant to many chemicals commonly used in Industrial and OEM applications including oils, grease and cleaning solvents
  • Proprietary nitrile blend offers enhanced flexibility, comfort and mobility, reducing hand fatigue
  • Black color effectively hides dirt
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

Certifications/Compliance ASTM D257
Certifications/Compliance (Europe) EN 374- JKTP
Accelerator Free No
Applications Industrial
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil.
Finger Thickness (Metric) 0.1524 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.1524 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 6 mil.
Thickness (Metric) 0.1524 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.