Learn More
Wells Lamont™ Grips™ Premium Goatskin Leather Drivers Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Top quality goatskin with natural added lanolin for softness and extended wear
- Goatskin has a higher natural tensile strength despite abrasion
- Gunn cut and keystone thumb for added dexterity and flexibility
- Bound hem
Specifications
Specifications
| Color | Beige |
| Grade | Premium |
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | General Purpose Gloves |
| Size | Medium |
| Style | Gunn |
| Glove Cuff Style | Open |
| Hem Color | Green |
| Lining | Unlined |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.