Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Gross Gamma Food Monitor

Catalog No. 19155202
Change view
Click to view available options
Description:
RadEye PRD-ER-S
RadEye PRD-S
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-155-202 RadEye PRD-S
19-155-203 RadEye PRD-ER-S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-155-202 Supplier Thermo Scientific™ Supplier No. 425067130

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.

Thermo Scientific™ Gross Gamma Food Monitor with its NaI(TI) detector provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.

Fast and reliable detection of radioactivity in food is achieved by the combination of a high performance handheld Gamma Personal Radiation Detector (PRD) and the portable Gamma Laboratory Kit.
  • Portable, robust system in a transport case
  • Minimal investment required
  • Simple step by step operator's guide included
  • Radeye PRD-S also to be used as a sensitive handheld gamma detector
  • Battery power supply supports field operation
  • Data logger for 1000 sample measurements
  • PC interface via Infrared or optional Bluetooth
  • Add-on-scaler mode for regular RadEye PRD available (firmware upgrade)
TRUSTED_SUSTAINABILITY

Specifications

Description RadEye PRD-S
Detection Limits 425067130
Energy Range 60 keV to 1.3 MeV (dose rate), excellent detection from 30 keV
Detector Type NaI(TI)
Height (English) 3.8 in.
Height (Metric) 96 mm
Depth (English) 1.2 in.
Depth (Metric) 31 mm
Measuring Range 250 µSv/h
Operation Modes Ratemeter (cps, Sv/h, rem/h, R/h), scaler (cps)
Weight (English) 5.6 oz.
Weight (Metric) 160 g
Width (English) 2.4 in.
Width (Metric) 61 mm
Radiation Type Gamma
Product Type Gamma Food Monitor
Sensitivity 60 keV -1.3 MeV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.