Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Ground Edge Color Frosted Microscope Slides

Catalog No. 22170308
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Tan
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-308 White
22-170-303 Blue
22-170-304 Green
22-170-305 Orange
22-170-306 Pink
22-170-307 Tan
22-170-309 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-170-308 Supplier Globe Scientific Supplier No. 1304W
Add to Cart
Add to Cart

Globe Scientific Inc. Ground Edge Color Frosted Microscope Slides are available in seven bright, attractive colors

  • Ground edge microscope slide offers 90° corners
  • Perfect for use in automatic slip cover machines
  • All slides have Globe printed under the frosted area for orientation purposes
  • Pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Frosted 1 End, 1 Side
Width (Metric) 25 mm
Sterility Non-sterile
Thickness (Metric) 1.1 mm
Precleaned Yes
Edges Ground
Material Soda Lime Glass
No. per Pack 72
No. per Case 1440
Color White
Corner Style 90°
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.