Learn More
Description
- 12 in. length
- Packages of 1 pound
Specifications
Specifications
| Material | Flint Glass |
| Diameter (English) Outer | 0.27 in. |
| Diameter (Metric) Outer | 7 mm |
| Overall Length (English) | 12 in. |
| Overall Length (Metric) | 304.8 mm |
| For Use With (Application) | Useful in science and chemistry applications |
| Product Type | Flint Glass Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
