Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Low Form Crucibles with Lid
SCI_ED

Catalog No. S326461A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S326461A 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S326461A Supplier GSC Go Science Crazy Supplier No. CLF3020
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Uniform density provides stable mechanical strength and low permeability.

  • Lab grade porcelain
  • Glazed piece can withstand temperatures of 1050°C
  • Dimensions: 51 x 25 x 30mm
  • Capacity: 30mL

Specifications

Description With Lid
Material Porcelain
Finish Glazed
For Use With (Application) For stable mechanical strength and low permeability
Max. Temperature (Metric) 1150°C
Capacity (Metric) 30 mL
Product Type Crucible
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.