Learn More
GSC Go Science Crazy Pulleys

Useful tool for mechanical experiments.
Supplier: GSC Go Science Crazy 416076
Alert:
Not a toy. Product intended for ages 13 and up.
Description
- Quality product with aluminum housing
Double plastic pulley
- 50mm dia. with an aluminum housing
Triple tandem pulley
- With three wheels - dia. 27mm, 38mm, 50mm, Overall 7.5 in. L
Triple tandem pulley
- With three wheels of various diameters with an aluminum housing
Quadruple pulley
- With four wheels 50mm dia.
Specifications
Plastic | |
19 cm | |
27, 38, 50mm dia. Three wheels |
7.2 in. | |
Triple Pulley |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.