Learn More
Description
- Accuracy of ±2.5%
- Color-coded binding posts
- Can be used with Banana cords
- Range: 0 to 3V, 0 to 5V, 0 to 10V 0 to 15V, 0 to 300V
Specifications
Specifications
| Product Type | DC Voltmeter |
| Voltage | 3 V, 15 V, 300 V |
| Description | Full scale and fully enclosed |
| For Use With (Application) | Numerous electrical experiments |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
