Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Steel Ball, Drilled
SCI_ED

Catalog No. S13620 Shop All GSC Products
Change view
Click to view available options
Width (Metric):
19 mm
25 mm
Catalog No. Width (Metric)
S13620 19 mm
S13621 25 mm
2 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13620

Supplier: GSC Go Science Crazy 4203010

This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Steel physics balls can serve many different purposes in a classroom or lab setting. The GSC Steel Ball has a drilled hole.

  • Steel ball
  • 3mm drilled hole

Specifications

Material Steel
Width (English) 0.75 in.
Width (Metric) 19 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.