Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva GST GraviTrap™ Column
GSA_VA

Catalog No. 45002270 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
10 x 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-270 10 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-002-270 Supplier Cytiva Supplier No. 28952360
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For purification of fusion proteins

  • Contains ten disposable columns prepacked with 2mL of Glutathione Sepharose 4B
  • Convenient, prepacked gravity-flow columns
  • Allows direct purification of both clarified and unclarified cell lysates
  • Yields up to 20mg of pure proteins per column
  • GST-tagged proteins are recovered under mild elution conditions (10mM glutathione), which preserves functionality of the proteins
  • Binding capacity of prepacked GST GraviTrap columns varies with the nature of the tagged protein and the exact binding conditions used

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bed Volume 2 mL
Diameter (English) Inner 0.59 in.
Diameter (Metric) Inner 15 mm
Description GST GraviTrap contains 10 disposable columns prepacked with 2 mL of Glutathione Sepharose 4B, sufficient for purification of up to 20 mg of fusion protein
Material Polypropylene
pH Range 4 to 13
Support Type 4% Agarose
Content And Storage 4°C to 30°C, 20% Ethanol
Particle Size 45 to 165 μm
Quantity 10 x 2 mL
For Use With (Application) For fast and simple manual purification of GST-tagged proteins by gravity flow
Type Gravity Flow Column
Binding Capacity Up to 20 mg rGST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.