Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Rainwear Jacket

Catalog No. 19812234
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-812-234 Small
19-812-229 Medium
19-812-228 Large
19-812-235 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-812-234 Supplier Guardian Protective Wear Supplier No. N702FPLYS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size Small
Material Nylon, Vinyl
Color Lime Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Seam Type Stitched, taped
Style Standard length
Size (English) Chest 36 to 38 in.
Size (Metric) Chest 91.4 to 96.5 cm
Length (English) 29.5 in.
Length (English) Sleeve 34 in.
Length (Metric) 74.9 cm
Length (Metric) Sleeve 86.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.