Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Tri-Weave Jackets

Catalog No. 19812137
Change view
Click to view available options
Color:
Green
Yellow
Size:
Small
Medium
X-Large
4X-Large
Hood Type:
Attached
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Hood Type
19-812-137 Yellow Small Attached
19-822-253 Green 4X-Large None
19-822-252 Green Medium None
19-812-125 Green X-Large None
19-812-134 Yellow Medium Attached
19-812-131 Yellow Medium None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-812-137 Supplier Guardian Protective Wear Supplier No. 703YS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size Small
Material Nylon, Vinyl
Color Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Seam Type Stitched, taped
Hood Type Attached
Size (English) Chest 36 to 38 in.
Size (Metric) Chest 91.4 to 96.5 cm
Length (English) 29.5 in.
Length (English) Sleeve 34 in.
Length (Metric) 74.9 cm
Length (Metric) Sleeve 86.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.