Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Tri-Weave Raincoats

Catalog No. 19812244
Change view
Click to view available options
Color:
Green
Lime Yellow
Orange
Yellow
Size:
Small
Large
3X-Large
4X-Large
Length (English):
47 in.
49 in.
50 in.
Length (Metric):
119.3 cm
124.4 cm
127 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Length (English) Length (Metric)
19-812-244 Lime Yellow Small 47 in. 119.3 cm
19-822-254 Orange 3X-Large 50 in. 127 cm
19-812-162 Green Large 49 in. 124.4 cm
19-812-246 Lime Yellow 3X-Large 50 in. 127 cm
19-812-161 Yellow 4X-Large 50 in. 127 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-812-244 Supplier Guardian Protective Wear Supplier No. N757FPLYS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size Small
Material Nylon, Vinyl
Color Lime Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Seam Type Stitched, taped
No. of Pockets 2
Style Full length
Size (English) Chest 36 to 38 in.
Size (English) Inseam 30 in.
Size (English) Waist 30 to 32 in.
Size (Metric) Chest 91.4 to 96.5 cm
Size (Metric) Inseam 76.2 cm
Length (English) 47 in.
Length (English) Sleeve 34 in.
Length (Metric) 119.3 cm
Length (Metric) Sleeve 86.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.