Learn More
Guardian Protective Wear Wear Rainwear Jackets
Specifications
Specifications
| Size | Medium |
| Material | Nylon |
| Color | Orange |
| Closure Type | Snap |
| Coating | Polyurethane |
| Seam Type | Stitched, taped |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.