Learn More
Wells Lamont™ GuardTec3™ Cut-Resistant Gloves with Nitrile Palm
Shop All Wells Lamont Industry Group ProductsDescription
- Patented GuardTec™ yarn technology offers cut-resistant fiber for protection against cuts and lacerations
- Dark colored shell conceals dirt and grime for extended glove life
- EliteGrip™ sandy nitrile palm coating technology enhances grip in wet or oily conditions
- Gloves resist cuts, but are not cut or puncture-proof
- Do not subject gloves to high-speeds, serrated blades or intentional slashes
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Material | GuardTec Technology Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| Glove Cuff Style | Knit |
| Series | Y9286 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.