Learn More
Description
- Hard glass tube with two rubber bungs
- One bung carries brass and 15.75 in. (40cm) long rubber tubing to connect to vacuum pump
Order Info
Dimensions: 19.7L x 0.6 in. dia. (50cm x 16mm)
Specifications
Specifications
| Product Type | Guinea and Feather Apparatus |
| Includes | Two Rubber bung, one carrying Brass and 40cm long pressure Rubber tubing to connect to vacuum pump |
| Diameter (English) | 0.6 in. |
| Diameter (Metric) | 1.6 cm |
| Dimensions (L x W x H) | 33.07 x 4.33 x 2.75 in. (84 x 11 x 7 cm) |
| Height (English) | 2.75 in. |
| Height (Metric) | 7 cm |
| Length (English) | 33.07 in. |
| Length (Metric) | 84 cm |
| Width (English) | 4.33 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
