Learn More
Description
- It is used in textiles, ceramics, lithography, cosmetics and pharmaceuticals.
- In the food industry, acacia is mainly used as confectionery, bakery, dairy, drink, and as a microencapsulating agent.
Specifications
Specifications
| Color | Off-white |
| pH | 4.50 |
| Physical Form | Powder |
| Quantity | 500 g |
| Moisture | ≤15% |
| Synonym | Gum Arabic, Arabicgum, Australiangum, Acacia Syrup |
Safety and Handling
| RTECSNumber | CE5945000 |
| storageNote1 | Store at room temperature (15-30°C). |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.