Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Filter Holders and Hardware
- GVS ABLUO™ 13mm Syringe Filters, Non-sterile
GVS ABLUO™ 13mm Syringe Filters, Non-sterile
Catalog No. 09977721 Shop All Osmonics Products
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Hydrophilic PTFE
Nitrocellulose Mixed Esters
Nylon
PES
PTFE
PVDF
Polyethylene
Regenerated Cellulose
Color:
Blue
Brown
Green
Red
Transparent
Yellow
Housing Material:
Housing: Acrylic
Housing: Polyethylene (PE)
Housing: Polypropylene
Pore Size:
0.20 μm
0.45 μm
0.50 μm
0.8 μm
1.2 μm
5 μm
20 product options available for selection
| Catalog No. | Material (Membrane) | Color | Housing Material | Pore Size |
|---|---|---|---|---|
| 09-977-721 | Cellulose Acetate | Blue | Housing: Acrylic | 0.20 μm |
| 09-977-722 | Cellulose Acetate | Yellow | Housing: Acrylic | 0.45 μm |
| 09-977-723 | Cellulose Acetate | Green | Housing: Acrylic | 0.8 μm |
| 09-977-724 | Cellulose Acetate | Red | Housing: Acrylic | 1.2 μm |
| 09-977-725 | Cellulose Acetate | Brown | Housing: Acrylic | 5 μm |
| 09-977-726 | Nylon | Transparent | Housing: Polypropylene | 0.20 μm |
| 09-977-727 | Nylon | Transparent | Housing: Polypropylene | 0.45 μm |
| 09-977-728 | PES | Transparent | Housing: Polypropylene | 0.20 μm |
| 09-977-729 | PES | Transparent | Housing: Polypropylene | 0.45 μm |
| 09-977-732 | Regenerated Cellulose | Transparent | Housing: Polypropylene | 0.20 μm |
| 09-977-734 | PVDF | Transparent | Housing: Polypropylene | 0.20 μm |
| 09-977-735 | PVDF | Transparent | Housing: Polypropylene | 0.45 μm |
| 09-977-736 | PTFE | Transparent | Housing: Polypropylene | 0.20 μm |
| 09-977-737 | PTFE | Transparent | Housing: Polypropylene | 0.45 μm |
| 09-977-739 | Polyethylene | Transparent | Housing: Polyethylene (PE) | 0.20 μm |
| 09-977-730 | Nitrocellulose Mixed Esters | Transparent | Housing: Acrylic | 0.20 μm |
| 09-977-731 | Nitrocellulose Mixed Esters | Transparent | Housing: Acrylic | 0.45 μm |
| 09-977-733 | Regenerated Cellulose | Transparent | Housing: Polypropylene | 0.45 μm |
| 09-977-738 | Hydrophilic PTFE | Transparent | Housing: Polypropylene | 0.20 μm |
| 09-977-740 | Polyethylene | Transparent | Housing: Polypropylene | 0.50 μm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi&
- Each filter is labeled with the specific filter material and pore size for easy identification
- Housing injected in Polypropylene or Acrylic
- Membrane Material:Cellulose Acetate, Nylon, PES, Nitrocellulose Mixed Esters, Regenerated Cellulose, PVDF, PTFE and PE
- Membrane Diameter: 13mm and Housing Diameter: 18mm
- Multifunctional Syringe Filters: equipped with luer-lock or luer-slip male connections for different applications
- Available in bulk-packages or individual blisters
- Filtration of Aqueous, Organic and Alcohol Solutions
- Analytical Sample Prep, uHPLC
- IC Chromatography
- Fuel Hydraulic Fluids and Machined Parts
- Clarification
- Protein Chemistry
- Cell Culture
Specifications
Specifications
| Color | Blue |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.20 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.6 cm2 |
| Housing Material | Housing: Acrylic |
| Max. Pressure | 5 bar |
| Quantity | 500/Pk. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?