Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ H-12000 Bioprocessing Swinging-Bucket Rotor

Catalog No. 77080 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 2400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
77-080 6 x 2400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 77-080 Supplier Thermo Scientific™ Supplier No. 77080

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Integrate the Thermo Scientific™ H-12000 Bioprocessing Swinging-Bucket Rotor with Thermo Scientific™ Sorvall™ RC12BP low-speed centrifuges.

TRUSTED_SUSTAINABILITY

Specifications

Description H-12000 Bioprocessing Swinging-Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 6 x 2400 mL
Max. RCF 7,340 x g
Max. Speed 4,700 rpm
Radius (Metric) 297.2 mm
Radius (Metric) Min. 141 mm
K Factor 8117
For Use With (Equipment) Thermo Scientific Sorvall RC 12 Series Large Capacity Centrifuges
Angle 90°
Min. RCF 3,610 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.