Learn More
Thermo Scientific™ H-12000 Blood Processing Swinging-Bucket Rotor
Shop All Thermo Scientific ProductsDescription
Achieve various capacities with adapters ranging from 300mL to 2,000mL by using the Thermo Scientific™ H-12000 Blood Processing Swinging-Bucket Rotor.
Thermo Scientific™ Sorvall™ RC12BP low-speed centrifuges
Specifications
Specifications
| Description | H-12000 Blood Processing Swinging-Bucket Rotor |
| Material | Stainless Steel Rotor Body, Aluminum Bucket |
| Type | Swinging Bucket Rotor |
| Capacity | 12 x 500 mL |
| Max. RCF | 7,340 x g |
| Max. Speed | 4,700 rpm |
| Radius (Metric) | 297.2 mm |
| Radius (Metric) Min. | 146.3 mm |
| K Factor | 8117 |
| For Use With (Equipment) | Thermo Scientific Sorvall RC 12 Series Large Capacity Centrifuges |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.