Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ H 135.107 Block 100 mL
SDP

Catalog No. 01183260 Shop All IKA Works Products
Change view
Click to view available options
For Use With (Equipment):
IKA Magnetic Stirrers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-183-260 IKA Magnetic Stirrers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-260 Supplier IKA™ Supplier No. 25000632
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The H 135.107 Block 100 ml is a round bottom block compatible with IKA magnetic stirrers.

  • Round bottom
  • Volume: 100 mL
  • Hole diameter: 65 mm
  • Hole depth: 25.5 mm
  • Working temperature max: 300°C
  • Dimensions (W x H x D): 79 x 30 x 79 mm

Specifications

Depth (Metric) 25.5 mm
Diameter (Metric) 65 mm
For Use With (Equipment) IKA Magnetic Stirrers
Holds 100 mL Round Bottom Flask
Type Round Bottom Block
Weight (Metric) 0.44 kg
Dimensions (L x W x H) 79 x 79 x 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.