Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ H 16 V Support Rod
SDP

Catalog No. 01183250 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric):
10 mm
Length (Metric):
450 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01-183-250 10 mm 450 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-250 Supplier IKA™ Supplier No. 1545100
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The H 16 V support rod is a stainless steel support rod for all magnetic stirrers with M 10 threaded bushing.

  • Diameter: 10 mm
  • Length: 450 mm
  • Material: stainless steel (AISI 304)

Specifications

Diameter (Metric) 10 mm
For Use With (Equipment) Magnetic Stirrers with M 10 Threaded Bushing
Length (Metric) 450 mm
Weight (Metric) 0.288 kg
Material Stainless Steel (AISI 304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.