Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ H 44 Boss Head Clamp
SDP

Catalog No. 01183252 Shop All IKA Works Products
Change view
Click to view available options
For Use With (Equipment):
Holding Rod H 38, Support Rod H 16 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-183-252 Holding Rod H 38, Support Rod H 16 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-252 Supplier IKA™ Supplier No. 2437700
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

H 44 Boss Head Clamp is used for fastening the holding rod H 38 to the support rod H 16 V.

  • Clamping range - stand: 10 to 11 mm
  • Clamping range - extension arm: 11 mm
  • Material: cast aluminum

Specifications

For Use With (Equipment) Holding Rod H 38, Support Rod H 16 V
For Use With (Application) Fastening the Holding Rod H 38 to the Support Rod H 16 V
Type Clamp, Boss Head
Weight (Metric) 0.058 kg
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.