Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ H-6000A 6 x 1000mL Swinging-Bucket Rotor

Catalog No. 11250 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-250 6 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-250 Supplier Thermo Scientific™ Supplier No. 11250
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Carry out multiple protocols in blood bank, research, biotech and pharmaceutical environments with this swinging-bucket rotor.

Carry out multiple protocols in blood bank, research, biotech and pharmaceutical environments with the Thermo Scientific™ H-6000A 6 x 1000mL Swinging-Bucket Rotor.

Includes:

Rotor cover assembly (11237), rotor buckets, anodized aluminum (3, 2/pkg., 44040), rotor cover (11232), rotor locking stud (11238), balancing discs, rubber (1 pkg., 6/pkg., 00335), speed decal (11009), loctite sealing adhesive (65811), instruction manual (11243)

Warranty:

Seven years

TRUSTED_SUSTAINABILITY

Specifications

Description H-6000A Swinging Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Bucket
Type Swinging Bucket Rotor
Capacity 6 x 1000 mL
Max. RCF 7,277 x g
Max. Speed 5,000 rpm
Radius (Metric) 260.6 mm
Radius (Metric) Min. 120.3 mm
K Factor 7823
For Use With (Equipment) Thermo Scientific Sorvall RC 3 Series Large Capacity Centrifuges
Angle 90°
Certifications/Compliance Sealing lid is biocontainment certified by the Public Health Laboratory Service, Microbiology Services, Porton Down, U.K.
Min. RCF 3,359 x g
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.