Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Brix Sugar Scale Plastic Hydrometers
SCI_ED

Precise salt Brix measurement

Supplier:  H-B Instrument™ B618001200/EMD

 View more versions of this product

Catalog No. S71806

Alert:

Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature


Description

Description

  • Available in two models measuring sugar from 0° to 35° or 15° to 50° Brix, these hydrometers measure % sucrose by weight
  • Made from optical quality polycarbonate material
  • Durable and shatterproof
  • Easy to read black scale on yellow back helps avoid eye fatigue
  • 300mm (12 in.) long
  • Lead free ballast
  • Individually serialized
  • Temperature standardization: 20°C

Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.

Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Specifications

Specifications

±0.5°
Traceable to NIST
15 to 50°
0.5°
300 mm
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.