Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density Plastic Plain Form Hydrometers

For precise specific gravity measurements
$154.02
Specifications
Accuracy | ±0.002 |
---|---|
Increments | 0.002 |
Certifications/Compliance | Traceable to NIST |
Length (Metric) | 300 mm |
For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature
Catalog Number | Mfr. No. | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Specific Gravity Range | Price | Quantity & Availability | |||||
S71795
![]() |
H-B Instrument™
B618000200/EMD |
1.050 to 1.220 |
Each for $154.02
|
|
|||||
S71793
![]() |
H-B Instrument™
B618000000/EMD |
1.000 to 1.180 | N/A | N/A | N/A | ||||
S71796
![]() |
H-B Instrument™
B618000300/EMD |
1.200 to 1.420 | N/A | N/A | N/A | ||||
Description
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Available in models measuring specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620
- Easy to read black scale on yellow back to help avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization: 15°C (60°C)
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
±0.002 | |
Traceable to NIST | |
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
0.002 | |
300 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.