Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers
SCI_ED

Catalog No. S43371 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
—
-10°C to +110°C
-5°C to +50°C
Temperature Range (English):
—
0°F to 220°F
Accuracy:
±0.5°C
±1°C
±2°F
Includes:
Aluminum duplex case
Closed plastic case
Window Plastic Case
Window metal case
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Accuracy Includes
S43371 -5°C to +50°C — ±0.5°C Window Plastic Case
S43369 -10°C to +110°C — ±1°C Window Plastic Case
S43375 -10°C to +110°C — ±1°C Closed plastic case
S43376 — 0°F to 220°F ±2°F Window Plastic Case
S43381 -10°C to +110°C — ±1°C Window metal case
S43388 -10°C to +110°C — ±1°C Aluminum duplex case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Catalog No. S43371 Supplier H-B Instrument™ Supplier No. B605700200/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

These EnviroKleen™ certified thermometers contain nontoxic, biodegradable Enviro-Safe liquid and are housed in a protective case for on-the-go use and safety.

These EnviroKleen™ certified thermometers contain nontoxic, biodegradable Enviro-Safe liquid and are housed in a protective case for on-the-go use and safety.

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass. Total immersion pocket thermometers are a compact 160mm (6.3 in.) long. Come with a case to protect from breakage.

Case options include:
  • Plastic Window - encased in plastic with an open window
  • Metal Window - encased in metal with an open window
  • Closed Plastic - housed in removable plastic case
  • Closed Metal - housed in a removable metal case
  • Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case
  • Nickel-Plated Brass Window - encased in nickel-plated brass with an open window

Order Info

Should you require an individualized Thermometer Calibration Report

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Immersion Type Total Immersion
Includes Window Plastic Case
Length (English) Overall 6.3 in.
Length (Metric) 160 mm
Length (Metric) Overall 160 mm
Material Glass
Product Type Pocket Laboratory thermometer
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 23°F
Min. Temperature (Metric) -5°C
Temperature Range (English) —
Temperature Range (Metric) -5°C to +50°C
Accuracy ±0.5°C
Subdivision 0.5°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.