Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Partial Immersion 2 in.
SCI_ED

Catalog No. S43365 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
20°F to 300°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
S43365 20°F to 300°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Catalog No. S43365 Supplier H-B Instrument™ Supplier No. B605010300/EMD
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.

Certified environmentally safe thermometers feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass.

  • Meet government, education, and industry mandates to purchase “Green” products

 Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report

Certifications

Manufactured and tested by USA quality team.

Specifications

Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Max. Temperature (English) 300°F
Min. Temperature (English) 20°F
Temperature Range (English) 20°F to 300°F
Accuracy ±2°F, ±3°F above 230°F
Subdivision 2°F
Immersion Length 50 mm (2 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.