Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion
GREENER_CHOICE

Catalog No. 13202519 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +150°C
-10°C to +260°C
-10°C to +70°C
-20°C to +110°C
-20°C to +150°C
n.a.
Temperature Range (English):
-30°F to +120°F
0°F to 230°F
0°F to 300°F
20°F to 500°F
n.a.
Length (Metric) Probe:
200 mm
300 mm
350 mm
Immersion Length:
50 mm (2 in.)
76 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Length (Metric) Probe Immersion Length
13-202-519 n.a. 0°F to 300°F 300 mm 76 mm
13-201-472 -10°C to +260°C n.a. 350 mm 76 mm
13-201-471 -10°C to +70°C n.a. 300 mm 76 mm
13-202-513 -10°C to +150°C n.a. 200 mm 50 mm (2 in.)
13-202-518 n.a. 0°F to 230°F 300 mm 76 mm
13-202-516 -20°C to +110°C n.a. 300 mm 76 mm
13-202-517 -20°C to +150°C n.a. 300 mm 76 mm
13-201-473 n.a. 20°F to 500°F 350 mm 76 mm
13-202-490 n.a. -30°F to +120°F 300 mm 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-202-519 Supplier H-B Instrument™ Supplier No. B604001000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect your workplace and ensure a safe environment

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Grade Precision
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 12 in.
Length (Metric) 300 mm
Length (Metric) Overall 300 mm
Length (Metric) Probe 300 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Product Type Liquid-in-Glass Laboratory Thermometer
Max. Temperature (English) 300°F
Max. Temperature (Metric) 148.89°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -17.78°C
Temperature Range (English) 0°F to 300°F
Temperature Range (Metric) n.a.
Accuracy ±2°F; ±3°F above 212°F
Subdivision 2°F
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.