Learn More
Description
DURAC™ stopwatches are available in a variety of styles. Each item includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
- Type: Analog
- No memory, clock, alarm and calendar
- Construction: Copper chromium plated
- Accuracy: 0.2sec
Order Info
Dimensions: 2.5W x 3.3 in. H (63W x 83mmH)
Specifications
Specifications
| Includes | Multilanguage instructions |
| Material | Copper, Chromium Plating |
| Measurement Time | 15 min. 0.1 sec. intervals |
| Product Type | Stopwatch, Analog |
| For Use With (Equipment) | Laboratory, businesses and industries |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.