Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Aquarium Thermometers

Catalog No. 13201702 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-702 -10°C to +40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-702 Supplier H-B Instrument™ Supplier No. B608020100

missing translation for 'validMainframeMsg'

Available as either submersible or floating type

  • Features a red spirit thermometer liquid and an enclosed paper scale inside a glass tube
  • Glass tube is weighted with metal shot so it floats upright
  • Waterproof
  • Measures in both Celsius and Fahrenheit scales

Specifications

Length (English) Overall 4.5 in.
Length (Metric) Overall 115 mm
Material Glass
Resolution ±2°C / ±4°F
Thermometer Fill Organic
Max. Temperature (English) 100°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 20°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 20°F to 100°F
Temperature Range (Metric) -10°C to +40°C
Subdivision 1°C/2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.