Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Aquarium Thermometers
SCI_ED

Catalog No. S43402 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S43402 -10°C to +40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43402 Supplier H-B Instrument™ Supplier No. B608020100/EMD

Upright floating aquarium thermometer features organic liquid fill and enclosed paper scale inside a glass tube.

  • Waterproof
  • Measures in both Celsius and Fahrenheit scales

Floating Thermometer

  • Made of glass with white back
  • Filled with organic red spirit
  • Weighted with metal shot for floating upright
  • Range: 20° to 100°F (-10° to +40°C)
  • Division: 2°F/1°C
  • Length: 8.2 in. (208mm)
Submersible Thermometer
  • With suction cup mounting
  • Does not require wired sensor
  • With one LR44 battery
  • Range: 32° to 122°F (0° to 50°C)
  • Accuracy: ±2°F/±1°C
  • Division: 0.1°
  • Digital display: 1.04L x 0.51 in. H (26.5 x 13mm)
  • Size: 1.02D x 1.81W x 1.06 in. H(26 x 46 x 27mm)
  • CE marked and RoHS compliant
  • Traceable to NIST™ and DKD

Specifications

Length (English) Overall 8.2 in.
Length (Metric) Overall 208 mm
Material Glass
Resolution 1°C
Thermometer Fill Organic
Max. Temperature (English) 100°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 20°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 20°F to 100°F
Temperature Range (Metric) -10°C to +40°C
Subdivision 2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.