Learn More
Description
- Features an aluminum case with pocket clip and PFA Safety Coated bulb to resist cutting action
- Contains red organic liquid against white back glass
- Total immersion type: Range: -30° to +120°F
Specifications
Specifications
| Immersion Type | Total |
| Includes | Aluminum case with pocket clip and PFA Fluoropolymer coating |
| Length (English) Overall | 5.7 in. |
| Length (Metric) Overall | 145 mm |
| Material | Glass |
| Thermometer Fill | Organic |
| Max. Temperature (English) | 120°F |
| Min. Temperature (English) | -30°F |
| Temperature Range (English) | -30°F to +120°F |
| Accuracy | ±2°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.