Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometer: Plastic, 0° to 250°F, Double Spring Mount Back

Catalog No. 13201573 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
0°F to 250°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
13-201-573 0°F to 250°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-201-573 Supplier H-B Instrument™ Supplier No. B613201100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates

Plastic construction with variety of backing options.

  • Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
  • Divisions range from 1° to 10° depending on item
  • Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
  • Ideal for pipes, hotplates, etc.°

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Dial Size (English) 2 in.
Dial Size (Metric) 50 mm
Display Dimensions 50 mm (2 in.)
For Use With (Application) Measuring temperatures in pipes, griddles and hot plates.
Includes Double Spring Mount Back
Material Plastic
Max. Temperature (English) 250°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 250°F
Accuracy 2.5° or 2.5% whichever is greater
Subdivision 2°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.