Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Thermometer

Catalog No. 13201424 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
-100°F to +100°F
-40°F to +160°F
0°F to 220°F
25°F to 125°F
50°F to 300°F
50°F to 400°F
50°F to 500°F
Subdivision:
1°C
1°C/2°F
2°C
2°F
5°F
Length (Metric) Probe:
75 mm
125 mm
200 mm
483 mm
Temperature Range (Metric):
-10°C to +110°C
-5°C to +50°C
0°C to 150°C
0°C to 250°C
0°C to 50°C
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Subdivision Length (Metric) Probe Temperature Range (Metric)
13-201-424 0°F to 220°F 2°F 200 mm -
13-201-432 25°F to 125°F 1°C/2°F 200 mm -5°C to +50°C
13-201-426 -40°F to +160°F 2°F 200 mm -
13-201-436 50°F to 300°F 5°F 200 mm -
13-201-438 - 2°C 200 mm 0°C to 250°C
13-201-793 - 2°C 200 mm 0°C to 150°C
13-201-792 - 1°C 200 mm 0°C to 50°C
13-201-794 -100°F to +100°F 2°F 200 mm -
13-201-795 25°F to 125°F 2°F 200 mm -
13-201-797 50°F to 400°F 5°F 200 mm -
13-201-798 - 1°C 483 mm -10°C to +110°C
13201383 50°F to 500°F 5°F 200 mm -
13201384 50°F to 500°F 5°F 75 mm -
13-201-303 0°F to 220°F 2°F 125 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 13-201-424 Supplier H-B Instrument™ Supplier No. B613105000RMD
This item is not returnable. View return policy

Includes

Individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates.

Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.

  • 1% accuracy
  • Equipped with an external adjustment nut for thermometer recalibration
  • Furnished with a Statement of Test and Calibration
  • Feature a stainless-steel case and stem
  • Probe and cover

Models offer variety of dial size, probe length, range and divisions.

To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Dial Size (English) 1.75 in.
Dial Size (Metric) 44 mm
Display Dimensions 1.7 in. (44 mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
Length (English) Overall 7.9 in.
Length (English) Probe 7.9 in.
Length (Metric) Overall 200 mm
Length (Metric) Probe 200 mm
Lens Material Polycarbonate
Material Metal
Max. Temperature (English) 220°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 220°F
Accuracy 0.01
Subdivision 2°F
Immersion Length 50 mm in liquids or 100 mm in gas
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.